Beli mesin las esab di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ESAB Rogue Welding Machine (Mesin Las)
    Mulai

    Rp8.699.900

    ESAB Rogue Welding Machine (Mesin Las)
    atribut:
    • Current Range (A): 10 to 200
    • Power Save Mode (W): 50
    • Open Circuit Voltage (VDC): 78
    • Protection Class: IP23S
    • Frequency (Hz): 50/60
    • Phase: 1
    • Operating Temperature (°C): -10 to 40
    • Standards: CE
    • Maximum Output (A): 200
    • Voltage (V): AC 230
  2. ESAB TIG Torch Kit (Stang Las Argon)
    Mulai

    Rp6.599.900

    ESAB TIG Torch Kit (Stang Las Argon)
    Deskripsi:
    These kits each include an air-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.
  3. ESAB Buddy Tig 400i TIG Welding Machine (Mesin Las)
    Mulai

    Rp35.999.900

    ESAB Buddy Tig 400i TIG Welding Machine (Mesin Las)
    atribut:
    • Mains Voltage (V): 400 (+/ - 15%)
    • Number of Phases: 3
    • Supply Frequency (Hz): 50/60
    • Effective Input (A): 17
    • Fuse (A): Slow : 32
    • Power Factor at Maximum Current: >0.90
    • Mains Cable (mm²): 4x4
  4. ESAB Stick Welder (Mesin Las)
    Mulai

    Rp99.999.900

    ESAB Stick Welder (Mesin Las)
    Deskripsi:
    The ESAB Rogue stick package comes with a power source and includes a stick electrode holder with cable, a work cable with clamp, and a shoulder strap and integrated carrying handle for portability. Please see the product detail page for the full list of equipment included with each product.
    atribut:
    • UNSPSC: 23171508
    • Includes: 10 ft Return Cable with Tweco Ground ClampElectrode Holder with 10 ft CableShoulder Strap
    • Input Frequency (Hz): 50/60
    • Input Voltage (VAC): 120; 130
    • Manufacturer Part Number: 700500070
    • Maximum Amperage (Stick) (A): 180
    • Maximum Amperage (TIG) (A): 180
    • Minimum Amperage (Stick) (A): 10
    • Minimum Amperage (TIG) (A): 10
    • Open Circuit Voltage (VDC): 78
    • Overall Height (mm): 264
    • Overall Width (in): 6
    • Phase: Single-Phase
    • Plug Type: 6-50P
    • Power Cord Length (ft): 10
    • Process: Stick Welding (SMAW); TIG Welding (GTAW)
    • Rated Output @ Duty Cycle (Stick) (A): 110 @24.4 V, 25% (120 V); 116 @24.6 V, 60% (230 V); 180 @27.2 V, 25% (230 V); 55 @22.2 V, 100 % (120 V); 70 @22.8 V, 60% (120 V); 90 @23.6 V, 100% (230 V)
    • Rated Output @ Duty Cycle (TIG) (A): 116 @14.6 V, 60% (230 V); 140 @15.6 V, 25% (120 V); 180 @17.2 V, 25% (230 V); 70 @12.8 V, 100 % (120 V); 90 @13.6 V, 100% (230 V); 90 @13.6 V, 60% (120 V)
    • Remote Connection Type: 8-Pin (ESAB)
    • Weight (lbs): 18.2
    • Welder Series: Rogue ES 180i
    • Welding Power Source Type: CC
    • Work Cable Length (ft): 10
    • polarity: DC
  5. ESAB Rogue TIG Welding Machine (Mesin Las)
    Mulai

    Rp20.999.900

    ESAB Rogue TIG Welding Machine (Mesin Las)
    atribut:
    • Power Save Mode (W): 30
  6. ESAB Mild Steel Electrodes (Kawat Las Elektrode)
    Mulai

    Rp429.900

    ESAB Mild Steel Electrodes (Kawat Las Elektrode)
    Deskripsi:
    OK 48.04 is an AC/DC, general purpose, LMA electrode for welding mild and low-alloy steels. It has very good welding properties and deposits a high quality weld metal with very good mechanical properties. The electrode can be used for welding restrained structures where high welding stresses cannot be avoided.
    atribut:
    • Welding Current: AC, DC+(-)
  7. DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    DAIDEN Welding Inverter Machine (Mesin Las Inverter)
    Deskripsi:
    Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
  8. ESAB Welder Remote Control (Remote Mesin Las)
    Mulai

    Rp1.199.900

    ESAB Welder Remote Control (Remote Mesin Las)
    Deskripsi:
    Wired foot controls for TIG welders are better suited for making broad changes to a welding machine's output than fingertip controls. These controls connect to a compatible TIG welder with a cable and are suitable for welding applications where obstructions in the work area might interfere with wireless remotes. Operators step on the controls to adjust the welding machine's output without moving away from the workpiece.
  9. ESAB Warrior CC/CV Series Welding Machine (Mesin Las)
    Mulai

    Rp109.999.900

    ESAB Warrior CC/CV Series Welding Machine (Mesin Las)
    Deskripsi:
    The reliable multi-process welding equipment designed for heavy duty productivity with up to 500amps delivered.Include : 1. 0465250881 Warrior Feed 304w2. 0459836883 Interconnection cables 70mm2, air cooled, L=15 meter3. 0700025042 PSF 415 Welding Gun Length 5 meter4. 201013 Co2 Single stage Regulator Cigwel5. 0349313450 Trolley with 4 wheel (new part number)
    atribut:
    • Main Voltage (V): 380-415 (3ph, +/- 10%)
    • Supply Frequency (Hz): 50/60
    • Dimensions (mm): 712x325x470
    • Efficiency at Max Current MIG/MAG (%): 90
    • Enclosure Class: IP23
    • Energy Save Mode (W): 30
    • Open Circuit Voltage (V): 56 (DC)
    • Open Circuit Voltage VRD Activated (V): 28 (DC)
    • Operating Temperature (°C): -10 to +40
    • Power Factor Maximum Current: 0.91
  10. STAHLWERK Vector Welding Machine All Purposes (Mesin Las)
    Mulai

    Rp8.899.900

    STAHLWERK Vector Welding Machine All Purposes (Mesin Las)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  11. Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Mulai

    Rp5.999.900

    Innotechs Polisher Machine Low Speed (Mesin Poles Lantai)
    Deskripsi:
    Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brush
    atribut:
    • Voltage (V): 220-240
    • Cable Length (m): 12
  12. ESAB Welding Electrode Stainless Steel (Kawat Las Elektroda)
    Mulai

    Rp7.099.900

    ESAB Welding Electrode Stainless Steel (Kawat Las Elektroda)
    Deskripsi:
    Extra low carbon stainless steel electrode for welding steels of the 18Cr12Ni2.8Mo-type. Also suitable for welding stabilized steels of similar composition except when full creep resistance of the base material is to be matched.
    atribut:
    • Welding Current: AC, DC+
  13. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  14. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  15. EWM Welding Machine (Mesin Las)
    Mulai

    Rp47.999.900

    EWM Welding Machine (Mesin Las)
    Deskripsi:
    MMA inverter welding machineWorkpiece lead with clamp, 170 A , 60 %, 16 mm²Electrode holder with cable, 170 A , 60 %, 16 mm²Inverter welding machine, DCWelding procedures and functions:- MMA welding- TIG lift arc welding- Arcforce, hot start, antistick- Arcforce and hot start can be set
    atribut:
    • Main Frequency (Hz): 50/60
    • Standards: IEC 60974-1 and -10 CL.A
  16. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  17. Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)
    Mulai

    Rp7.999.900

    Alfa Clean Floor Polisher Low Speed (Mesin Poles Lantai)
    atribut:
    • Working Width Brush (inch): 17
  18. Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    Mulai

    Rp35.999.900

    Panasonic Welding CO2 MAG Welding Machine (Mesin Las Gas)
    atribut:
    • Phase: 3
    • Frequency (Hz): 50/60
Daftar Harga mesin las esab Terbaru October 2026
ESAB Rogue Welding Machine (Mesin Las)Rp8.699.900
ESAB TIG Torch Kit (Stang Las Argon)Rp6.599.900
ESAB Buddy Tig 400i TIG Welding Machine (Mesin Las)Rp35.999.900
ESAB Stick Welder (Mesin Las)Rp99.999.900
ESAB Rogue TIG Welding Machine (Mesin Las)Rp20.999.900
ESAB Mild Steel Electrodes (Kawat Las Elektrode)Rp429.900
DAIDEN Welding Inverter Machine (Mesin Las Inverter)Rp1.899.900
ESAB Welder Remote Control (Remote Mesin Las)Rp1.199.900
ESAB Warrior CC/CV Series Welding Machine (Mesin Las)Rp109.999.900
STAHLWERK Vector Welding Machine All Purposes (Mesin Las)Rp8.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)